Buy more than* S$200* and get FREE SHIPPING

38mm Steel Cup Shaped Shaft Brush

3.00 (1)
Maximum Speed (min-1[r. p.m])
3000
Trim Length (mm)
25
Wire Diameter (phi mm)
0.3
Diameter (phi mm)
38
Shaft Diameter (phi mm)
6
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819BR-38 03618237 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clean the
3
From Japan
On 2017-04-04 09:58:33
Brush density is I feel so low earlier that Hadakeru.
This review is about item#3618237.

Related Products