Buy more than* S$200* and get FREE SHIPPING

6mm 3mm Shaft Stainless Steel Wire Brush

4.50 (2)
Maximum Speed (min-1[r. p.m])
10000
Wire Diameter (phi mm)
0.1
Type
Ended
Height (mm)
8
Diameter (phi mm)
6
Shaft Diameter (phi mm)
3
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819AH-11 03615744 8.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing work of metal parts etc.
5
From Japan
On 2017-02-01 22:11:30
Because it is a stainless steel wire, it has strength and it is hard to get scratched due to moderate softness. Even if it becomes yellowish like brushing with brass, it will be beautifully finished with this wire. By the way, I wear a drill chuck on the impact driver, I attach this product to the end and use it for polishing the details.
This review is about item#3615744.
It is convenient for scraping off.
4
From Japan
On 2016-07-26 17:24:14
I would like the shaft to be a little longer so that it gets a groove on the shaft. Because the shaft slips when turned by hand.
This review is about item#03615744.

Related Products