Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Brush

Maximum Speed (min-1[r. p.m])
10000
Wire Diameter (phi mm)
0.1
Type
Ended
Height (mm)
10
Diameter (phi mm)
8
Shaft Diameter (phi mm)
3
Material
Stainless
ESCO Part Number
EA819AH-12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819AH-12 03615753 9.99 SGD
In stock
ADD TO CART

Related Products