Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

19x38mm Green Bullet Shaped Wheel Grinder

Maximum Speed (min-1[r. p.m])
33000
Height (mm)
38
Diameter (phi mm)
19
Color
Green
Grain Size
#120
Shaft Diameter (phi mm)
6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819HE-11 03621432 4.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products