Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cylinder Head Mounted Point

Maximum Speed (min-1[r. p.m])
25600
Abrasive Grain
GC
Height (mm)
25
Diameter (phi mm)
25
Grain Size
#120
Shape
Cylindrical
Shaft Diameter (phi mm)
6
ESCO Part Number
EA819HB-9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819HB-9 03621213 4.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products