Buy more than* S$200* and get FREE SHIPPING

32x32mm Blue 6mm Shaft Wheel Grinder

5.00 (2)
Maximum Speed (min-1[r. p.m])
19000
Abrasive Grain
A
Height (mm)
32
Diameter (phi mm)
32
Thickness (mm)
32
Grain Size
#36
Shaft Diameter (phi mm)
6
ESCO Part Number
EA819HC-12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819HC-12 03621247 4.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Crankcase polishing of motorcycle
5
From Japan
On 2016-09-29 17:15:05
Case cylinder diameter enlarged polishing. Because it was 76 Φ, it was able to polish cleanly and smoothly with a larger grinding stone.
This review is about item#3621247.
To fix after bush change.
5
From Japan
On 2014-04-29 16:58:07
It can be used normally.
This review is about item#03621247.

Related Products