Buy more than* S$200* and get FREE SHIPPING

6x16mm Carbide Burr

Blade Diameter (mm)
10
Blade Length (mm)
16
Overall Length (mm)
65
Material
Tungsten carbide
ESCO Part Number
EA819JD-10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819JD-10 03621755 57.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products