Buy more than* S$200* and get FREE SHIPPING

3x13mm Carbide Burr

Compatible Materials
Copper alloy, cast iron, plastic, hard rubber, stainless steel, nickel alloy, titanium
Blade Diameter (phi mm)
3
Blade Length (mm)
13
Overall Length (mm)
38
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819CE-3
Specification
With end cut
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819CE-3 03618851 17.88 SGD
Shipped after 2017-09-27
ADD TO CART

Related Products