Buy more than* S$200* and get FREE SHIPPING

Straight Long Drill

1.00 (1)
Flute Length (mm)
37.5
...see all>
Product Options
ADD TO CART
Cutting Edge Diameter (phi mm) Overall Length (mm) ESCO Part Number Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Diameter (phi mm) Overall Length (mm) ESCO Part Number Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 305 EA824VG-4.8 HSS (high speed steel)   1PC 1 EA824VG-4.8 03631546 20.99 SGD
Shipped after 2018-02-28
9.5 305 EA824VG-9.5 HSS (high speed steel)   1PC 1 EA824VG-9.5 03631573 38.99 SGD
Shipped after 2018-02-28
12.7 305 EA824VG-12.7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VG-12.7 03631521 54.99 SGD
Shipped after 2018-02-27
3.2 305 EA824VG-3.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VG-3.2 03631537 26.99 SGD
Shipped after 2018-02-27
3.2 152 EA824VF-3.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VF-3.2 03631467 18.99 SGD
Shipped after 2018-02-27
11.1 305 EA824VG-11.1 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VG-11.1 03631512 56.99 SGD
Shipped after 2018-02-27
7.9 305 EA824VG-7.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VG-7.9 03631564 129.99 SGD
Shipped after 2018-02-27
6.4 152 EA824VF-6.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VF-6.4 03631503 21.99 SGD
Shipped after 2018-02-27
6.4 305 EA824VG-6.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VG-6.4 03631555 30.99 SGD
Shipped after 2018-02-27
4.0 152 EA824VF-4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VF-4 03631476 12.99 SGD
Shipped after 2018-02-27
4.8 152 EA824VF-4.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VF-4.8 03631485 19.99 SGD
Shipped after 2018-02-27
5.6 152 EA824VF-5.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA824VF-5.6 03631494 21.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling on steel plate
1
From Japan
On 2017-08-06 21:39:17
I broke up with 1 shot. I made it with no help Nazi (second used one).
This review is about item#3631485.

Related Products