Buy more than* S$200* and get FREE SHIPPING

Electric Pencil

Number of Strokes (min-1 [Time/minute])
7200
Power (V)
120
Current (A)
0.2
Weight (g)
380
Overall Length (mm)
140
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA818EG 03613407 -
Discontinued
[x]
ADD TO CART