Buy more than* S$200* and get FREE SHIPPING

Stainless Marking Tape

3.00 (1)
Tape Thickness (mm)
0.13
Tape Length (m)
6
Tape Width (mm)
12.7
Material
Stainless
ESCO Part Number
EA983XB-1
Specification
Spare band for EA983XB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983XB-1 03715205 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is a printing irrational.
3
From Japan
On 2017-02-08 15:08:09
It is easier to wrap around a paper tube, so we will make it separately from now on.
This review is about item#3715205.

Related Products