Buy more than* S$200* and get FREE SHIPPING

Sand Blaster Gun

Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
0.75 or more
Nozzle Diameter (phi mm)
4
Air Consumption (L/min)
140
Working Pressure (MPa)
0.64
Capability
1kg (side tanks)
Weight (g)
600
Dimension (mm)
175(H)x210(L)
ESCO Part Number
EA127BB
Compatible
180 (Sand) - 16 granularity
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA127BB 03416043 91.55 SGD
In stock
ADD TO CART

Related Products