Buy more than* S$200* and get FREE SHIPPING

Insulated Single Open End Wrench, 13mm

Dimensions I (mm)
130
Dimensions b (mm)
34
Dimension S (mm)
13
Dimensions a (mm)
6.5
Weight (g)
68
Material
Chrome Bana Jewish system steel, chrome-plated finish
Specification
1000V insulation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA640LA-13 03556804 40.99 SGD
In stock
ADD TO CART

Related Products