Buy more than* S$200* and get FREE SHIPPING

10x250mm Long Chisel

Blade Width (mm)
10
Overall Length (mm)
250
Shaft Diameter (phi mm)
Hexagon 8
Material
Chrome-vanadium steel
ESCO Part Number
EA572LB-8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA572LB-8 03495082 26.99 SGD
In stock
ADD TO CART