Buy more than* S$200* and get FREE SHIPPING

42mm Plastic Pipe Cutter

1.67 (3)
Cutting Capability (phi mm)
6-42 diameter
Overall Length (mm)
190
Material
Aluminum alloy
ESCO Part Number
EA338BA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA338BA 03432834 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
I tried to use it to cut PVC pipes.
1
From Japan
On 2014-09-17 11:55:23
The sharpness was bad and I got the force, the tooth broke at one time. I will not purchase it anymore.
This review is about item#03432834.
It is used for PVC plumbing work
1
From Japan
On 2014-03-20 19:55:51
Using it, from the beginning, the back part of the chewing hand chews and can not be used again unless it is opened with a driver etc. It is a very hard to use commodity, working with a screwdriver that can open the grip for the time being, the cut is okay, but it is a tool that I do not want to purchase again.
This review is about item#03432834.
Disconnection of VP20
3
From Japan
On 2013-11-10 08:54:02
I felt it was not very sharp. Processing of old pipes may break them. It is not a fancy construction, so it seems to be broken soon. If use frequency is low, I think that it can be used so much.
This review is about item#03432834.

Related Products