Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offset Iron Plate Shears

Cutting Capability (mm)
(Iron plate) 1.24, (stainless steel) 0.78, (Iron plate) 1.24, (stainless steel) 0.78
Blade Length (mm)
40, 40
Color
Red, Red
Overall Length (mm)
250, 250
Material
Blade / molybdenum steel (drop forging), Blade / molybdenum steel (drop forging)
ESCO Part Number
EA544MB-1, EA544MB-1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA544MB-1 03484074 58.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products