Buy more than* S$200* and get FREE SHIPPING

Stainless Plate Shears

4.50 (2)
Cutting Capability (mm)
(Stainless steel) 0.8
Blade Length (mm)
35
Color
Blue
Overall Length (mm)
250
Material
Blade / molybdenum steel (drop forging)
ESCO Part Number
EA544MS-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA544MS-1 03484187 63.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stainless steel plate cutting
5
From Japan
On 2017-02-13 16:21:31
I've been using other manufacturers made in the United States that I purchased 20 years ago. For the time being, I can not get caught up with it for now. Durability is yet to be understood.
This review is about item#3484187.
Stainless steel plate 0.8 cut small and make 3 cm square plate a lot.
4
From Japan
On 2013-12-09 23:18:50
Even if it is less powerful, it is useful because it is well cut.
This review is about item#03484187.

Related Products