Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips

Cutting Capacity (mm) Stainless
1
Cutting Ability (mm) Iron Plate
1.2
Material (handle)
PVC
Materials (Blade)
C60 (carbon 60)
Blade Length (mm)
55
Weight (g)
509
Overall Length (mm)
260
...see all>
Product Options
ADD TO CART
Type ESCO Part Number Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Type ESCO Part Number Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
For right-handed EA544A-2 *[No return] You cannot return this product. For details, see FAQ. 1PCC 1 03483934 259.99 SGD
Shipped after 2018-02-23
Left-Handed EA544A-1 *[No return] You cannot return this product. For details, see FAQ. 1PCC 1 03483925 -
Discontinued
[x]
ADD TO CART

Related Products