Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

19mmx10m Plastic Tape

4.67 (3)
Tape Thickness (mm)
0.2
Tape Length (m)
10
Tape Width (mm)
19
Material
Vinyl chloride
Specification
Lead-free
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Set(10Roll) 1 EA944NP-2 03672724 14.99 SGD
In stock
Blue 1Set(10Roll) 1 EA944NP-3 03672733 14.99 SGD
In stock
Yellow 1Set(10Roll) 1 EA944NP-4 03672742 14.99 SGD
In stock
Green 1Set(10Roll) 1 EA944NP-5 03672751 14.99 SGD
In stock
White 1Set(10Roll) 1 EA944NP-6 03672767 14.99 SGD
In stock
Black 1Set(10Roll) 1 EA944NP-7 03672776 14.99 SGD
In stock
Gray 1Set(10Roll) 1 EA944NP-8 03672785 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As inventory
5
From Japan
On 2017-09-16 16:33:54
I bought it as stock. It was reasonable price, so it arrived soon so it was good.
This review is about item#3672785.
When to fix various things
4
From Japan
On 2016-10-09 11:35:29
This product uses only black. Black wrapped around the ring sleeve as to where it was used. The rest color is not used. I used it when I put the wire in the wall. Adherence, it can not be broken after pulling back. It is done well.
This review is about item#3672776.
Used for identification
5
From Japan
On 2014-06-18 10:15:01
It is used for checking periodic inspection, but it is good to use regardless of usage.
This review is about item#03672733.

Related Products