Buy more than* S$200* and get FREE SHIPPING

125V 5.2mm Diameter Fuse

4.25 (4)
Outer Diameter (phi mm)
5.2
Rated Voltage (V)
125
Overall Length (mm)
20
...see all>
Product Options
ADD TO CART
ESCO Part Number Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA758ZW-3 3 1Set(10PC) 1 EA758ZW-3 03586414 4.99 SGD
Shipped after 2018-02-26
EA758ZW-4 4 1Set(10PC) 1 EA758ZW-4 03586423 4.99 SGD
Shipped after 2018-02-26
EA758ZW-15 15 1Set(10PC) 1 EA758ZW-15 03586396 6.99 SGD
Shipped after 2018-02-26
EA758ZW-10 10 1Set(10PC) 1 EA758ZW-10 03586387 5.99 SGD
Shipped after 2018-02-26
EA758ZW-5 5 1Set(10PC) 1 EA758ZW-5 03586432 4.99 SGD
Shipped after 2018-02-26
EA758ZW-1 1 1Set(10PC) 1 EA758ZW-1 03586371 4.99 SGD
Shipped after 2018-02-26
EA758ZW-2 2 1Set(10PC) 1 EA758ZW-2 03586405 4.99 SGD
Shipped after 2018-02-26
- 0.5 1Set(10PC) 1 EA758ZW-0.5 03586362 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-22 15:18:31
There is not a store dealing handy small fuse in the vicinity and it is handy. I am saved because I can choose a fine type.
This review is about item#3586405.
Spare parts
3
From Japan
On 2016-11-21 16:46:30
I am using it without problems. It is cheaper to purchase than a businessman. However, although it was good with a small amount ...
This review is about item#3586396.
Maintenance of electronic equipment
4
From Japan
On 2015-01-17 07:12:35
I like the price cheaply compared with other stores, I like it. Although it is not compared with other products, it seems that direct current resistance is somewhat larger for this current value. There was no particular problem with the incorporation of equipment.
This review is about item#03586362.
Protection of electrical equipment
5
From Japan
On 2013-12-18 00:31:12
Protective fuse of weak electric appliances burned, I wasted several fuses to search for a short spot so I went to buy a protective fuse and sold it at 289 to 328 yen for 2 to 3 at an electric shop, home center. I did not know how many shorts could be found, so I bought it because it was cheap 10 pieces.
This review is about item#03586423.