Buy more than* S$200* and get FREE SHIPPING

1.0Ax250V 5.2mm Diameter Fuse

5.00 (3)
Rated Voltage (V)
250
Overall Length (mm)
20
...see all>
Product Options
ADD TO CART
ESCO Part Number Diameter (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Diameter (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA758ZX-2 phi5.2 2 1Set(10PC) 1 EA758ZX-2 03586536 7.99 SGD
In stock
- phi5.2 15 1Set(10PC) 1 EA758ZX-15 03586527 9.99 SGD
In stock
- phi5.2 0.5 1Set(10PC) 1 EA758ZX-0.5 03586457 9.99 SGD
In stock
- phi5.2 1 1Set(10PC) 1 EA758ZX-1 03586466 7.99 SGD
In stock
- phi5.2 10 1Set(10PC) 1 EA758ZX-10 03586475 8.99 SGD
In stock
EA758ZX-5 diameter 5.2 5 1Set(10PC) 1 EA758ZX-5 03586563 7.99 SGD
In stock
EA758ZX-4 diameter 5.2 4 1Set(10PC) 1 EA758ZX-4 03586554 7.99 SGD
In stock
EA758ZX-3 diameter 5.2 3 1Set(10PC) 1 EA758ZX-3 03586545 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric bicycle maintenance
5
From Japan
On 2017-06-16 21:55:31
Since the days are still short after repair, durability performance is not known, but it is moving smoothly and the cost has been cheap.
This review is about item#3586527.
Reserve
5
From Japan
On 2015-04-16 16:27:26
250 V 1.5 A 20 mm type fuse was not easy to sell at home centers, but I was in trouble but the price was also cheap so I purchased 10 pieces. It is in use at all without problems.
This review is about item#03586527.
Fuse for tester overcurrent prevention
5
From Japan
On 2015-01-12 20:52:23
I was saved because I was looking for this size of this size. It's so impressive as it was a monotalou because it's hard to see. It was a bit of trouble finding it even in monotalou. As we inadvertently skipped this fuse in the protection circuit as measured by the tester, we bought ten, so it is safe.
This review is about item#03586457.