Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Submersible Pump Hose

Hose Diameter (phi mm)
25
Withstanding Pressure (MPa)
0.7
Outer Diameter (phi mm)
29.3
Thickness (mm)
1.4+/-0.3
Inner Diameter (phi mm)
26.5+/-1.0
Length (m)
20
Material
PVC, polyester Itoiri
ESCO Part Number
EA345GD-20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GD-20 03434593 -
Discontinued
[x]
ADD TO CART