Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

50mmx30m Hose for Underwater Pump

Hose Diameter (phi mm)
32
Withstanding Pressure (MPa)
0.6
Outer Diameter (phi mm)
36.3
Thickness (mm)
1.4 +/- 0.3
Inner Diameter (phi mm)
33.5 +/- 1.0
Length (m)
10
Material
PVC, polyester Itoiri
ESCO Part Number
EA345GE-10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GE-10 03434602 -
Discontinued
[x]
ADD TO CART