Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

50mmx30m Hose for Underwater Pump

Hose Diameter (phi mm)
40
Withstanding Pressure (MPa)
0.6
Outer Diameter (phi mm)
42.8
Thickness (mm)
1.4 +/- 0.3
Inner Diameter (phi mm)
40.0 +/- 2.0
Length (m)
10
Material
PVC, polyester Itoiri
ESCO Part Number
EA345GF-10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GF-10 03434636 -
Discontinued
[x]
ADD TO CART