Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Submersible Pump Hose

Hose Diameter (phi mm)
50
Outer Diameter (phi mm)
54.9
Thickness (mm)
1.45+/-0.3
Inner Diameter (phi mm)
52.0 +/- 2.0
Length (m)
20
Material
PVC,polyesterItoiri
ESCO Part Number
EA345GG-20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GG-20 03434672 -
Discontinued
[x]
ADD TO CART