Buy more than* S$200* and get FREE SHIPPING

50mmx30m Submersible Pump Hose

Hose Diameter (phi mm)
50
Withstanding Pressure (MPa)
0.4
Outer Diameter (phi mm)
54.9
Thickness (mm)
1.45+/-0.3
Inner Diameter (phi mm)
52.0+/-2.0
Length (m)
30
Material
PVC, polyester cotton-silk fabric
ESCO Part Number
EA345GG-30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA345GG-30 03434681 -
[x]
ADD TO CART