Buy more than* S$200* and get FREE SHIPPING

3x100mm Center Punch

4.00 (2)
Point Diameter (mm)
3
Overall Length (mm)
100
Shaft Diameter (phi mm)
8
Material
Chrome vanadium steel
ESCO Part Number
EA574CD-1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA574CD-1 03499657 5.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Centering when metal processing holes are drilled
5
From Japan
On 2013-11-20 10:03:26
I chose it because it was cool looking. Impression that making is neat. The feeling of use is good.
This review is about item#03499657.
Punch work
3
From Japan
On 2012-06-30 21:59:31
The gilded part is painted. The exterior is a price.
This review is about item#03499657.

Related Products