Buy more than* S$200* and get FREE SHIPPING

Wire Rope Sleeve Crimper

5.00 (1)
Cutting Capability (mm)
Wire rope phi3.0
Weight (g)
380
Overall Length (mm)
254
Compatible
phi0.27 - 1.5mm for
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628SD 03545981 80.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caulking work
5
From Japan
On 2016-03-28 14:23:52
This is useful because it also attached wire cutter
This review is about item#03545981.

Related Products