Buy more than* S$200* and get FREE SHIPPING

250mm Cutting Nipper

1.00 (1)
Material (handle)
Plastic coating
Mouth Width (mm)
24
Cutting Capacity (phi mm) Soft Wire
3
Finishing
Shine
Overall Length (mm)
250
ESCO Part Number
EA577L-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA577L-3 03503613 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting
1
From Japan
On 2012-09-08 09:48:03
It was the lowest we could not cut.
This review is about item#03503613.

Related Products