Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thermal Insulation Material Cut-and-sew

Purpose
Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc
Blade Thickness (mm)
0.8, 0.8
Blade Length (mm)
250, 250
Overall Length (mm)
380, 380
Material
SK-2, hard chrome plating, SK-2, hard chrome plating
ESCO Part Number
EA583
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA583 03505546 34.14 SGD
In stock
ADD TO CART

Related Products