Buy more than* S$200* and get FREE SHIPPING

20Kg Thumb Lock

Caution
Please use on smooth surface. It is not suitable for the point where the load is applied at all times.
Purpose
Fastener to minimize the fall accident by fastening OA equipment to the mounting base. Not only for office equipment but also for audio, PC, fax, and household use, even at home.
Adhesive Surface (mm)
25.4x25.4
Belt Length (mm)
102
Color
Gray
Set Contents
1 pair small fastener
Specification
Max 20kg
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 EA762JA-20 03592915 -
Discontinued
[x]
ADD TO CART