Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

240mm Sewing Scissors

4.50 (2)
Purpose
For cutting cloth, Cutting cloth, For cutting cloth, For cutting cloth, Cutting cloth, For cutting cloth
Hardening Penetration
HRC60 over 61 degree, HRC60 to 61 degree
Materials (Blade)
Special cutting steel (Hitachi Yasugihagane blank), Head: stainless steel, shank: natural wood
Blade Length (mm)
105, 105
Overall Length (mm)
240, 240
ESCO Part Number
EA540AH-1, EA540AH-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA540AH-1 03483173 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
String etc.
5
From Japan
On 2012-02-03 08:45:13
It seems that both sharpness and comfort are good.
This review is about item#3483173.
Paper product processing
4
From Japan
On 2011-12-22 08:47:36
Shozaburo that I used for a long time has not been available, so I bought it here. I have used other things, but I am dissatisfied with my charge. . This seems good for now ☆
This review is about item#3483173.

Related Products