Buy more than* S$200* and get FREE SHIPPING

260mm, Woolen Shears, Cutting Scissors

Blade Length (mm)
105
Weight (g)
240
Overall Length (mm)
260
Material
High carbon steel blade
ESCO Part Number
EA540AG
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA540AG 03483164 79.85 SGD
In stock
ADD TO CART

Related Products