Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Western Style Scissors

2.00 (1)
Materials (Blade)
Stainless
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 260 -   1PC 1 EA916HG-2 03652521 29.99 SGD
In stock
225 350 EA916HG-3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA916HG-3 03652537 85.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Opening mail
2
From Japan
On 2015-08-06 11:58:10
It is difficult to handle because the engagement of the blade is caught from about 5 cm from the tip.
This review is about item#03652521.