Buy more than* S$200* and get FREE SHIPPING

5&7mm Eyelet Punch

4.67 (3)
Material (eyelet)
Thin iron plate (brass plated), plastic grip with very
Overall Length (mm)
250
Set Contents
Hatomepanchi, 5mm eyelet (100), 7mm eyelet (50)
ESCO Part Number
EA576MB-3
Compatible
Eyelet inside diameter of 5mm, 7mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA576MB-3 03503071 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Install on the product
5
From Japan
On 2018-03-08 14:49:02
It was firm in terms of price and it was easy to use. I still want to use it.
This review is about item#3503071.
Modeling activity
5
From Japan
On 2017-09-23 22:10:40
Light and secure. I thought it would be better if the clasp was not designed
This review is about item#3503071.
Hanging electric appliances
4
From Japan
On 2017-04-03 09:50:27
It can be caressed easily. I do not need eyelets. Because I will buy it separately.
This review is about item#3503071.

Related Products