Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8mm Eyelet Punch

3.67 (3)
Overall Length (mm)
170
Set Contents
Pliers, drilling punch (8mm), phi8mm aluminum eyelets (20 pairs)
ESCO Part Number
EA576MB-4
Compatible
Eyelet inside diameter 8mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA576MB-4 03503087 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for eyelet processing of synthetic leather
3
From Japan
On 2014-08-24 13:23:08
It was the same price even at a nearby home center. Regarding the use, there is no problem for a simple mechanism.
This review is about item#03503087.
Hatome processing into a plastic bag
4
From Japan
On 2013-11-29 16:08:16
Because the punch diameter of the eyelet punch is slightly narrow, the hole diameter after punching is a little small. The pin insertion of φ 7.8 is stiff.
This review is about item#03503087.
Hatome Punch
4
From Japan
On 2013-10-02 19:08:49
It is price-oriented. It seems that there is no problem because it is used less frequently. The home center was cheaper.
This review is about item#03503087.

Related Products