Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aqueous Marking Pen, White

Green Purchasing Law
Fit
Line Width (mm)
8
Weight (g)
44.7
Color
White
Overall Length (mm)
123.3
Type
Aqueous
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 EA765MK-26 35115701 18.99 SGD
In stock
ADD TO CART

Related Products