Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Business Card Book
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Office Supplies
>
Files
>
Business Card Holders
>
File Type
Business Card Book
ESCO
Click for images of all products
Number of Holes
30
Size
A4 portrait
Color
Black
Specification
Plastic ring binder, insertion, replacement type
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Dimensions (Width W x Depth D x Height H) (mm)
Storage Number of Sheets
Material
ESCO Part Number
Accessories
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Dimensions (Width W x Depth D x Height H) (mm)
Storage Number of Sheets
Material
ESCO Part Number
Accessories
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
260x30x316
500 sheets
Table \ paper / polypropylene
EA762CJ-62
3 color classification indexed
1PC
1
EA762CJ-62
03590851
34.99 SGD
Shipped after 2018-04-23
253x22x316
300 sheets
Cover / polypropylene
EA762CJ-52
3 color classification indexing
1PC
1
EA762CJ-52
03590833
24.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Thermal roll paper general type
KOKUYO
27.99
-
30.99 SGD
Rezafesu card holder
KING JIM
8.99
-
11.99 SGD
Name Card Holder, Refill Paper Type
KOKUYO
25.99
-
30.99 SGD
(8)
Name Card Holder
KOKUYO
6.99
-
10.99 SGD
(3)
Shin Please business card holder replacement formula
KING JIM
13.99
-
24.99 SGD
(2)
Name Card Holder, Refill Paper Type
KOKUYO
33.99
-
67.99 SGD
(1)
Card Holder A4
KING JIM
24.99
-
29.99 SGD
(2)
Business card holder BF replacement formula
KING JIM
15.99
-
24.99 SGD
(4)
Business Card Book
LIHIT LAB
6.99
-
14.99 SGD
(3)
Business card book
LIHIT LAB
13.99
-
18.99 SGD
Card Holder, 2 Hole Substitution Paper Systems
KOKUYO
10.99 SGD
(1)
Card holder Cars (A4 welding type)
KING JIM
12.99
-
24.99 SGD
Business Card Holder Replace Type 2 Hole
KOKUYO
-
Business card book
LIHIT LAB
15.99
-
26.99 SGD
Card Holder Sheet
KING JIM
2.99
-
9.99 SGD
(4)
Business Card Holder Refill Paper
KOKUYO
8.99 SGD
(4)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Office Supplies
>
Files
>
Business Card Holders
>
File Type
Related Products
Business card
Book binder
Plastic table
Polypropylene sheet
the business card
plastic sheet holes
binder 3 hole
Top