Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Work Apron

2.00 (3)
...see all>
Product Options
ADD TO CART
Dimension (cm) Type Material ESCO Part Number Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Type Material ESCO Part Number Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 x 122, 70 string Neck hanger-type Synthetic fibers EA353AP-1 -   1PC 1 EA353AP-1 03435923 58.99 SGD
Shipped after 2018-06-25
- - - EA353AP-2 Welding Work Apron *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA353AP-2 03435932 149.99 SGD
Shipped after 2018-06-29
- - - EA353AP-4 Welding Work Apron *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA353AP-4 03435966 -
Discontinued
[x]
- - - EA353AP-3 Welding Work Apron *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA353AP-3 03435957 189.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Used during welding operation
1
From Japan
On 2016-05-11 16:58:32
"It protects us from heat, flames, flash fire," but it was not protected at all! A hole opened in 10 minutes after use, I asked the maker, but a reply like a reverse game · · · It is very disappointing. I do not want to write with a welding work apron. The cheap working apron is a few stages.
This review is about item#03435923.
Semi-automatic welding
1
From Japan
On 2014-10-01 14:33:33
It is supposed that it was torn. Because it is thin. However, it is unexpected that it burned. Because it is a welding work apron. I will not buy it anymore.
This review is about item#03435923.
Manual welding, TIG welding,
4
From Japan
On 2014-06-17 17:51:11
Because the skirt is long, I want you to turn on the hook. I would like to do a wash and deteriorate flameproof performance. Also, if you fall in washing you want an additional flameproof spray.
This review is about item#03435923.

Related Products