Buy more than* S$200* and get FREE SHIPPING

25mm Crab Clamp

Size (mm)
113x74x15
Mouth Opening (mm)
25
Material (frame)
Steel, zinc plated
Dimensions C (mm)
12
Dimensions B (mm)
13
Dimensions E (mm)
30
Dimensions D (mm)
M5
Dimension F (mm)
R5,L8
Clamp Range (mm)
0-25
Weight (g)
50
ESCO Part Number
EA526T-25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA526T-25 03475236 18.99 SGD
In stock
ADD TO CART

Related Products