Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

50mm Crab Clamp

Size (mm)
165 x 108 x 20
Mouth Opening (mm)
50
Material (frame)
Steel plate, galvanized
Dimensions C (mm)
28
Dimensions B (mm)
25
Dimensions E (mm)
45
Dimensions D (mm)
M6
Dimension F (mm)
R8, L13
Clamp Range (mm)
0-50
Weight (g)
205
ESCO Part Number
EA526T-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA526T-50 03475245 30.99 SGD
In stock
ADD TO CART

Related Products