Buy more than* S$200* and get FREE SHIPPING

75mm Crab Clamp

5.00 (1)
Size (mm)
207 x 134 x 28
Mouth Opening (mm)
75
Material (frame)
Steel plate, galvanized
Dimensions C (mm)
45
Dimensions B (mm)
40
Dimensions E (mm)
60
Dimensions D (mm)
M8
Dimension F (mm)
R10, L17
Clamp Range (mm)
0-75
Weight (g)
380
ESCO Part Number
EA526T-75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA526T-75 03475254 37.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For welding fixation
5
From Japan
On 2017-02-06 19:41:27
We purchased it for welding fixation, fixing is done with center firmly so it is very handy, especially work in a narrow place is very good. Bought both 50 mm and 75 mm this time.
This review is about item#3475254.

Related Products