Buy more than* S$200* and get FREE SHIPPING

75mm C Clamp

Load (kg)
300
Dimension G(mm)
87
Dimensions C (mm)
135
Dimensions B (mm)
165
Dimensions E (mm)
82
Depth (mm)
114 (mouth)
Dimensions D (mm)
114
Dimension F (mm)
90
Clamp Range (mm)
0 to 75
Weight (g)
600
Material
Ductile Iron
ESCO Part Number
EA526WD-75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA526WD-75 03476006 37.99 SGD
In stock
ADD TO CART

Related Products