Buy more than* S$200* and get FREE SHIPPING

Silver Solder Flux

4.40 (10)
Capacity (g)
150
Temperature Range (deg C)
400/900 (active temperature range)
ESCO Part Number
EA308B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(150g) 1 EA308B 03431014 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Precision metalworking
5
From Japan
On 2017-03-15 01:07:55
Although it was habitual to somehow have a fixed view of liquid flux for wearing a row, using this product, along with liquid sagging, rows do not stick and adhere, and things that were coasting and dangerous I solved one.
This review is about item#03431014.
Machine repair
3
From Japan
On 2016-10-17 17:19:08
I think improvement point think that it is a very good product in the future.
This review is about item#3431014.
Header production of RC engine
5
From Japan
On 2016-08-28 16:51:50
It is very easy to use and has enough quantity.
This review is about item#3431014.
The flux of the tangerine.
5
From Japan
On 2015-11-02 21:12:24
It is like this.
This review is about item#03431014.
Welding of copper
3
From Japan
On 2015-04-16 14:58:01
It is inexpensive but it can be used normally As the surroundings are good, the wax flows beautifully
This review is about item#03431014.
Prototype of complicated shape.
5
From Japan
On 2014-08-27 19:53:04
There is no problem with the flow of the row well.
This review is about item#03431014.
Used when creating coin concho
3
From Japan
On 2014-03-27 09:51:14
Although it tightly sealed with tape at the time of sending, it was still a little liquid spilling.
This review is about item#03431014.
Braze saw blade brazing
5
From Japan
On 2013-07-31 18:59:47
It can be used without any problems. It is the same feeling as a small amount and expensive thing.
This review is about item#03431014.
It was used for the first time for brazing.
5
From Japan
On 2013-06-14 08:12:53
It is cheap and good product.
This review is about item#03431014.
Bicycle frame making
5
From Japan
On 2012-11-13 05:59:38
The price I use for my hobby is also cheap and just right size.
This review is about item#03431014.

Related Products