Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Fume Respirator

3.00 (1)
Caution
Not available Gas, vapor, asbestos, sandblasting, paint spray, harmful vapor, unknown material, and material harmful to human body Material over maximum usage concentration, or 10 times concentration of PEL (Permissible Exposure Limit) of OSHA (Occu
Purpose
Fine aerosol with without oil
Standard
N99
Type
Neck, back of the head cliff
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA800MJ-6 03603686 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-11-19 06:46:20
When wearing, the mask itself smells. Anxiety over safety is over whether it is made of china.
This review is about item#03603686.

Related Products