Buy more than* S$200* and get FREE SHIPPING

Phosphor Bronze Brazing Filler, Pipe in

4.50 (4)
Temperature (deg C)
735-845 (brazing)
Wire Diameter (phi mm)
1.6
Overall Length (mm)
500
ESCO Part Number
EA307-0
Ingredients
Cu (copper) residual / P (phosphorus) 7.0%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(150g) 1 EA307-0 03430804 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For brazing of the handle part of the copper pan
5
From Japan
On 2018-01-22 20:54:37
The tower is easy to flow, it is attractive that the price is cheaper than what I used to eat.
This review is about item#3430804.
For brazing of copper pipe
4
From Japan
On 2016-12-29 14:00:40
I do not have any noticeable problems, I do not see any dissatisfaction, I feel stable
This review is about item#3430804.
Copper plate braze
4
From Japan
On 2014-08-18 09:57:37
The packaging is overruled. Please make it easier.
This review is about item#03430804.
Exchange air conditioner compressor
5
From Japan
On 2014-05-20 23:29:17
It can be used without problems. The flowing feel is also GOOD! It is!
This review is about item#03430804.

Related Products