Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Cap For Helmet

1.00 (1)
Weight (g)
150
Size
One Size Fits All
Overall Length (mm)
About 460
Material
Canvas (canvas)
ESCO Part Number
EA370CB-1
Specification
(Front opening and closing) hook and loop fastener tape type, (attached to hard hat) rubber band type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA370CB-1 03441487 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2015-02-19 13:21:27
The rubber is too short to attach to the helmet, it is difficult to put on, and the Velcro strap is too tight to the neck from the chin to the neck as it finally overlaps to reach it. Is not it better to change the dimensions?
This review is about item#03441487.

Related Products