Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Pipe Solder

4.50 (10)
Melting Point (degree c)
240
Wire Diameter (phi mm)
2
Type
High mechanical strength
Ingredients
95% tin, 5% antimony
...see all>
Product Options
ADD TO CART
Mass (g) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 EA310B-2 1PC 1 EA310B-2 03431111 -
Discontinued
[x]
500 EA310B-5 1PC 1 EA310B-5 03431127 58.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
fixing with wax
5
From Japan
On 2018-04-08 09:18:14
It is the easiest to use ever. I feel comfortable working. I like it very much.
This review is about item#3431127.
To connect the water pipe
5
From Japan
On 2017-11-14 16:10:47
Especially problem is not ♪ It was easy to use as usual.
This review is about item#3431111.
Copper tube soldering It is easy to solder as it is familiar with copper pipe when soldering.
5
From Japan
On 2017-09-21 17:13:26
It is easy to use. I used it all the time Because I did not adapt.
This review is about item#3431111.
Repair of insufficient solder adhesion of copper pipe
5
From Japan
On 2017-04-01 06:56:29
Easy to use, roasted normally and filled with powerfully Completed powerful soldering
This review is about item#03431111.
Hot water supply piping repair
5
From Japan
On 2017-01-05 15:07:55
Although it was low price, solubility & growth is also very satisfied well.
This review is about item#3431111.
When working
3
From Japan
On 2016-03-01 17:29:56
Use without problems
This review is about item#03431111.
welding
3
From Japan
On 2015-10-22 11:16:39
I would like to purchase again if I have the opportunity.
This review is about item#03431111.
Water pipe soldering
5
From Japan
On 2015-02-06 14:48:42
I think that cost performance is good.
This review is about item#03431111.
Water pipe repair
4
From Japan
On 2014-11-22 18:40:20
There is no problem in particular.
This review is about item#03431111.
Hot water piping construction
5
From Japan
On 2014-03-25 11:25:35
I thought that 200 g was enough, there were a lot of construction sites and the result was not enough. However, it is quite inefficient work and mistakes, so it can not be helped.
This review is about item#03431111.

Related Products