Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Moment Heat-Resistant Temperature (degree) Sheet Thickness (mm) Specification Continuous Use Temperature (deg C) Heat-Resistant Temperature (deg C) Dimension (mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment Heat-Resistant Temperature (degree) Sheet Thickness (mm) Specification Continuous Use Temperature (deg C) Heat-Resistant Temperature (deg C) Dimension (mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1300 1.2 With eyelet 250 - 920x1920 Special acrylic fiber (silicon coating) EA334C-2 1Sheet 1 EA334C-2 03432545 -
Discontinued
[x]
- - - 250 1300 deg C (moment) 920x920 Special acrylic fiber (silicon coating) EA334C-1 1PC 1 EA334C-1 03432536 -
Discontinued
[x]
- - - - - - - EA334C-4 1PC 1 EA334C-4 03432554 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Discipless of Disk Thunder
4
From Japan
On 2015-10-17 15:21:42
Purchase in June I bought a small item on the car seat until mid-October but the fold seems to split. The fabric is hard and the fold is good. I do not seem to be able to use it for a long time I think that it is good as a nonflammable sheet fabric
This review is about item#03432536.
Used for welding and blowing
5
From Japan
On 2015-07-24 19:09:44
It became possible to work with confidence by spreading sheets.
This review is about item#03432536.

Related Products