Buy more than* S$200* and get FREE SHIPPING

Welding, Arm Cover

2.00 (3)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 Synthetic fibers (cotton fabric) EA353AR-1   1PC 1 EA353AR-1 03435984 24.99 SGD
In stock
- - EA353AR-3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA353AR-3 03436002 -
Discontinued
[x]
- - EA353AR-2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA353AR-2 03435993 139.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Sputter removal during spot welding
1
From Japan
On 2015-05-23 07:38:54
Anyway the size is too small. for children? About it. Rubber is also tight and can not be used for a long time.
This review is about item#03435984.
Welding operation
4
From Japan
On 2014-04-03 17:30:13
When washing it several times with dirt, the thread of the rubber part gets cut off gradually, as rubber comes out, I want you to sew a little more strongly because I have to sew myself.
This review is about item#03435984.
Welding operation
1
From Japan
On 2013-04-22 11:36:03
Short, small, thin, for high prices it can not be used as if for children
This review is about item#03435984.

Related Products